KLINGSPOR 2096 KL361JF CLOTH SHEET 230 X 280 MM GRIT 360 PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2096
Rubix:416A2240
EAN:4014855014231

Product details : KLINGSPOR 2096 KL361JF CLOTH SHEET 230 X 280 MM GRIT 360 PK50
KL 361 JF sheets, 230 x 280 mm grit 360
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 360 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Usually arrives within 14 working days