Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
3M 62901 UTILITY CLOTH SHEET 314D 230MMX280MM P120
3M 62901 UTILITY CLOTH SHEET 314D 230MMX280MM P120
Sanding sheet 314D
References
3m:
62901
rubix:
268566
manufacturer :
7000032147
ean:
4046719185535
Technical specifications
Length
280
mm
Width
230
mm
Grain
120
Product details
Technical specifications
Product details : 3M 62901 UTILITY CLOTH SHEET 314D 230MMX280MM P120
Our 3M™ linen sanding sheet 314D features a closed layer of aluminium oxide abrasive granules bound to a durable back. The product is suitable for blending, cleaning, finishing outlines, de-burring and rust removal of all metals and paint.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500
MIRKA 2P10105032 WPF PRO 230X280MM P320 PK50
MAKITA P-32982 ABRASIVE PAPER 1/2 U/PUNCH 100
ROEBUCK 866881 ALUMINIUM OXIDE SHEET 230 X 280 MM G40
KLINGSPOR KLINGSPORPREMIUMALOX 218058
NORTON SANDING SHEET 77696081114
DEWALT SANDING SHEET 115 X 115MM 40 GRADE PACK OF 10 DT3020-QZ
HERMES 6233753 VC154LL 70MMX 125MM P120 PK100
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
3M FLEXIBLE ABRASIVE SHEETS 34340 5.5 X 6.75 P800 PK 25
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
NORTON SC 240G 230X280 PK50 63642532993
ROEBUCK 866898 STICK-ON ABRASIVE SHEET 70 X 125 MM G180
NORTON 63642558012 SHS SST 230X115 A275 NOR P120
3M 7100267812 WETORDRY ABRASIVE SHEET 331Q 230MMX280MM P120 34253 PK50