KLINGSPOR 151784 PS33BK PAPER STRIP 70X125MM P150 NH PK100
PS 33 BK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:151784
Rubix:417A1052
EAN:4014855075843

Product details : KLINGSPOR 151784 PS33BK PAPER STRIP 70X125MM P150 NH PK100
PS 33 BK strips self-fastening, 70 x 125 mm grit 150 no hole
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Width | 125 mm |
| Grain | 150 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 26.66 excl. VAT
/ Each
£ 31.99 incl. VAT
- Delivery usually within ( 5 ) days