KLINGSPOR 147850 PS33C PAPER SHEET 230 X 280 MM GRIT 60 PK50
PS 33 C Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:147850
Rubix:416A2561
EAN:4014855024643

Product details : KLINGSPOR 147850 PS33C PAPER SHEET 230 X 280 MM GRIT 60 PK50
PS 33 C sheets, 230 x 280 mm grit 60
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 46.66 excl. VAT
/ Each
£ 55.99 incl. VAT
- Usually arrives within 14 working days