NORTON BEARTEX ULTRA FINE S HAND PAD 150X230MM PACK OF 10 63642557494


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:63642557494
rubix:2557401
ean:3157625578807
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
Grainvery fine

Product details : NORTON BEARTEX ULTRA FINE S HAND PAD 150X230MM PACK OF 10 63642557494


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Standard Sheets - Norton Hand Pads - 150x230mm Ultra Fine Grey

Applications

Cleaning

Technical specifications


Attributes
Length230 mm
Width150 mm
Grainvery fine
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ Each
£ 19.68 incl. VAT
  • Usually arrives within 14 working days