KLINGSPOR 218057 230 X 280 MM SUPERFLEX CLOTH SHEETS GRADE 240 PK 50
KL 385 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:218057
Rubix:80375576
EAN:4014855043705

Product details : KLINGSPOR 218057 230 X 280 MM SUPERFLEX CLOTH SHEETS GRADE 240 PK 50
KL 385 JF sheets, 230 x 280 mm grit 240
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 240 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 45.59 excl. VAT
/ Each
£ 54.71 incl. VAT
- Usually arrives within 14 working days