KLINGSPOR 149793 PS33B PAPER SHEET 230 X 280 MM GRIT PK50
PS 33 B Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:149793
Rubix:416A2592
EAN:4014855019830

Product details : KLINGSPOR 149793 PS33B PAPER SHEET 230 X 280 MM GRIT PK50
PS 33 B sheets, 230 x 280 mm grit 280
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 280 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
- Usually arrives within 14 working days