Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
Sheet + QC canvas KL 385 JF
References
klingspor:
218053
rubix:
231A7713
ean:
4014855500611
Technical specifications
Length
280
mm
Width
230
mm
Grain
120
Product details
Technical specifications
Product details : 218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
Synthetic resin binder. Ceramic corundum grain. Tight powdering. JF-to-ile backing.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.83
excl. VAT
/
Each
£
1.00
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642550604 ABRASIVE SPONGE 140 X 115 X 6 X 280G BLU PACK OF 20
NORTON 63642574103 BEARTEX GENERAL PURPOSE GREEN SCOURER PAD BOX OF 20
3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS
DEWALT SANDING SHEET 115 X 115MM 240 GRADE PACK OF 10 DT3025-QZ
3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
MAKITA P-36142 ABRASIVE PAPER 1/3 80G
KLINGSPOR P142135 PS 22 K DISCS SELF-FAST 96MM GRAIN 60 HOLE P GLS15
MIRKA 5414905080 ABRANET 70 X 125 MM GRIP P80 PACK 50
ROEBUCK 866899 STICK-ON ABRASIVE SHEET 70 X 125 MM G220
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P60
FLEXOVIT 63642585189 WET DRY SHEET P400
MIRKA 5423205018 ABRANET 125MM GRIP P180
PS11A WET/DRY SHEET 230X280MM P600 (PK 50)
ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220