KLINGSPOR 12997 KM613 SMALL SPINDLE MOP, 50 X 20 X 6 MM GRIT 60
KM 613 flap wheel
See technical informationReferences
Klingspor:12997
Rubix:226A7728

Product details : KLINGSPOR 12997 KM613 SMALL SPINDLE MOP, 50 X 20 X 6 MM GRIT 60
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 50 mm |
| Length | 20 mm |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
- In stock: Next day delivery