KLINGSPOR 12112 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1MM GRIT 180 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12112
Rubix:417A0789
EAN:4014855062973

Product details : KLINGSPOR 12112 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1MM GRIT 180 PK3
SM 611 abrasive mop wheel LS 309 X, 165 x 50 x 43.1 mm grit 180
Technical specifications
Attributes
| Grain | 180 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | universal abrasive mop for fine surface sanding with an even scratch pattern; suitable for paint/varnish/filler, wood, plastic, and metals. |
| Reaming diameter | 43.1 mm |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide (corundum) |
Show UNSPSC/ECL@SS
£ 117.33 excl. VAT
/ Each
£ 140.80 incl. VAT
- Delivery usually within ( 5 ) days