References
Klingspor:10006
Rubix:247A2856
EAN:4014855098552

Product details : KLINGSPOR 10006 XBR 165X25X13MM P120 SM611 H LARGE MOP
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Outer diameter | 165 mm |
| Length | 25 mm |
| Reaming diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 22.06 excl. VAT
/ Each
£ 26.47 incl. VAT
- Usually arrives within 14 working days