References
Klingspor:12908
Rubix:247A2841

Product details : KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
| Grain | 80 |
|---|---|
| Outer diameter | 40 mm |
| Length | 15 mm |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Usually arrives within 14 working days