3M 09717 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P80


3M™ Roloc™ Combi Flap Brush

References
3m:09717
rubix:269785B
manufacturer :7000077912
brand logo
brand logo
Technical specifications
Outer diameter63.5 mm
Grain80
See all Specifications

Product details : 3M 09717 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P80


Use 3M™ Roloc™ Combi Flap Brush for blending scratches on stainless steel and fine finishing aluminium before anodising.

Our discs can be used wet or dry in a range of applications, including blending scratches on stainless steel and fine finishing aluminium before anodising. They leave a burr-free finish.

They combine the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives.
3M™ Roloc™ Combi Flap Brush is a unique combination of aluminium oxide coated abrasives and Scotch-Brite™, designed to provide a wide range of finishes. Our brushes combine the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives.

Strengths

Discs leave a burr-free finish;A unique blend of aluminium oxide coated abrasives and Scotch-Brite™;Can be used in wet or dry applications;Combines cutting and finishing actions

Applications

Use for blending scratches on stainless steel and fine finishing aluminium before anodising

Technical specifications


Attributes
Packaged dimensions (D x W x H)94x146x211 mm
Package weight637,9 g
Outer diameter63.5 mm
Grain80
UseAll Metals
SpecificationLeads a Burr-Free Finish
32 mm
Show UNSPSC/ECL@SS
£ 22.10 excl. VAT
/ Each
£ 26.52 incl. VAT
  • In stock: Next day delivery