References
3M:03770
Rubix:269583
Manufacturer :7100093977
EAN:04046719750849



Documents
Product details : 3M 03770 COMBI WHEEL CB-ZS 75MMX45MMX6MM P120
Use 3M™ Combi Wheel for a wide range of finishes. Our wheels are made of a unique combination of aluminium oxide coated abrasives and Scotch-Brite™.
The wheels provide a combination of cutting action and gentle uniform finish, as well as removing scratches.
3M™ Combi wheel is made of a unique mixture of aluminium oxide coated abrasives and Scotch-Brite™. Our combi wheels are designed for a wide range of finishes.
Strengths
Combination of cutting action and gentle finishing;Removes scratches;Generates a uniform finish;YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications
Applications
Use for a wide range of finishes
Technical specifications
Attributes
| Package weight | 117,6 g |
|---|---|
| Diameter | 75 mm |
| Thickness | 45 mm |
| Grain | 120 |
| 45 mm |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
- In stock: Next day delivery