KLINGSPOR 258940 NCS600 COMBI FINISHING MOP 60X50X6MM P60 COARSE PK10
NCS 600 Small abrasive mop
See technical informationReferences
Klingspor:258940
Rubix:416A2829
EAN:4014855090204

Product details : KLINGSPOR 258940 NCS600 COMBI FINISHING MOP 60X50X6MM P60 COARSE PK10
NCS 600 small finishing mop, combination, 60 x 50 x 6 mm grit 60 coarse
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 50 mm |
| Grain | 60 |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | spindle mop (shaft) |
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
- Usually arrives within 14 working days