KLINGSPOR 13068 KM613 SMALL SPINDLE MOP 60 X 40 6 MM GRIT PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13068
Rubix:416A6927
EAN:4014855015221

Product details : KLINGSPOR 13068 KM613 SMALL SPINDLE MOP 60 X 40 6 MM GRIT PK10
KM 613 small abrasive mop, 60 x 40 x 6 mm grit 40
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 40 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft for collets (shaft ø 6 mm) |
Show UNSPSC/ECL@SS
£ 59.84 excl. VAT
/ Each
£ 71.81 incl. VAT
- In stock: Next day delivery