KLINGSPOR 13003 KM613 SMALL SPINDLE MOP 50 X 20 6 MM GRIT 240 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13003
Rubix:417A0851
EAN:4014855016549

Product details : KLINGSPOR 13003 KM613 SMALL SPINDLE MOP 50 X 20 6 MM GRIT 240 PK10
KM 613 small abrasive mop, 50 x 20 x 6 mm grit 240
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 240 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | fixing spindle/shaft ø6 mm (mounted flap wheel with standard shaft) |
Show UNSPSC/ECL@SS
£ 37.83 excl. VAT
/ Each
£ 45.40 incl. VAT
- Delivery usually within ( 5 ) days