KLINGSPOR 258936 NCS600 COMBI FINISHING MOP 60X30X6MM P60 COARSE PK10
NCS 600 Small abrasive mop
See technical informationReferences
Klingspor:258936
Rubix:416A2825
EAN:4014855090167

Product details : KLINGSPOR 258936 NCS600 COMBI FINISHING MOP 60X30X6MM P60 COARSE PK10
NCS 600 small finishing mop, combination, 60 x 30 x 6 mm grit 60 coarse
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 60 |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | on rod (shank) |
Show UNSPSC/ECL@SS
£ 59.84 excl. VAT
/ Each
£ 71.81 incl. VAT
- Usually arrives within 14 working days