KLINGSPOR 13000 KM613 SMALL SPINDLE MOP 50 X 20 6 MM GRIT 120 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13000
Rubix:417A0848
EAN:4014855016518

Product details : KLINGSPOR 13000 KM613 SMALL SPINDLE MOP 50 X 20 6 MM GRIT 120 PK10
KM 613 small abrasive mop, 50 x 20 x 6 mm grit 120
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 120 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | mounted flap wheel on 6 mm shaft |
Show UNSPSC/ECL@SS
£ 37.66 excl. VAT
/ Each
£ 45.19 incl. VAT
- Delivery usually within ( 5 ) days