Grooved and lock nut INA ZM85, Female thread: M85X2 | Nominal diameter (metric): 110 mm
Precision locknut
See technical informationReferences
INA:ZM85
Rubix:229A4635
Manufacturer :0017312700000
EAN:4012802469998

Product details : INA ZM85 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 524 g |
|---|---|
| Nominal diameter (metric) | 110 mm |
| Female thread | m85x2 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 247.93 excl. VAT
/ Each
£ 297.52 incl. VAT
- Usually arrives within 14 working days
