Grooved and lock nut Timken KM4, Female thread: M 20 x 1,0 | Nominal diameter (metric): 20 mm
Locknut
See technical informationReferences
Timken:KM4
Rubix:396A9003
EAN:0087796212770

Product details : TIMKEN KM4 LOCKNUT
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x26 mm |
|---|---|
| Logistic Weight | 20 g |
| Packaged dimensions (D x W x H) | 60x60x26 mm |
| Package weight | 20 g |
| Nominal diameter (metric) | 20 mm |
| Female thread | m 20 x 1,0 |
| Thread-cutting pitch | 1 mm |
| Outer diameter | 32 mm |
| Diameter across flats | 20 mm |
| Weight | 0.02 kg |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ 5 pieces
£ 20.04 incl. VAT
- Delivery usually within ( 7 ) days
