Grooved and lock nut INA ZM70, Female thread: M70X2 | Nominal diameter (metric): 92 mm
Precision locknut
See technical informationReferences
INA:ZM70
Rubix:229A4634
Manufacturer :0017312460000
EAN:4012802137972

Product details : INA ZM70 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 381,33 g |
|---|---|
| Nominal diameter (metric) | 92 mm |
| Female thread | m70x2 |
| Outer diameter | 92 mm |
Show UNSPSC/ECL@SS
£ 193.70 excl. VAT
/ Each
£ 232.44 incl. VAT
- Usually arrives within 14 working days
