Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBP60 ACCESSORIES
Grooved and lock nut SNR TBP60, Nominal diameter (metric): 60 mm
Grooved and lock nut SNR
References
snr:
TBP60
rubix:
205A9068
ean:
3413520486730
Technical specifications
Nominal diameter (metric)
60
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBP60 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
60
mm
Weight
0
kg
Series
TBP
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.56
excl. VAT
/
Each
£
96.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR KM32, Female thread: M160x3
Grooved and lock nut SKF KMT 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut Timken KM 23, Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE KM0-AKN, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut FAG KM9, Female thread: M45x1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KM 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut AKN from MECALINE ZMA45/85-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KMT 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut AKN from MECALINE HM3052-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut AKN from MECALINE KM30-AKN, Female thread: M 150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SNR HM30/530
Grooved and lock nut AKN from MECALINE KMTA38-AKN, Female thread: M190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut PTN KM6, Female thread: M30×1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut FAG HM56T, Female thread: Tr280X4 | Nominal diameter (metric): 350 mm
Grooved and lock nut SKF KMT 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm