Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TB40 ACCESSORIES
Grooved and lock nut SNR TB40, Nominal diameter (metric): 40 mm
Grooved and lock nut SNR
References
snr:
TB40
rubix:
205A9050
ean:
3413520487034
Technical specifications
Nominal diameter (metric)
40
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TB40 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
40
mm
Weight
0
kg
Series
TB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.67
excl. VAT
/
Each
£
46.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM50T-AKN, Female thread: Tr 250x4 | Nominal diameter (metric): 250 mm
Grooved and lock nut AKN from MECALINE KML36-AKN, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut AKN from MECALINE ZM130-AKN, Female thread: M130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMT 30, Female thread: M 150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SKF KM 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SKF KMFE 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SNR HM3064
Grooved and lock nut AKN from MECALINE ZM120-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SNR KM24, Female thread: M120x2
Grooved and lock nut AKN from MECALINE HM62T-AKN, Female thread: Tr 310x5 | Nominal diameter (metric): 310 mm
Grooved and lock nut FAG KM10, Female thread: M50x1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KMT 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SKF KMTA 30, Nominal diameter (metric): 150 mm
Grooved and lock nut SKF N 10, Female thread: 1,967 in - 18 | Nominal diameter (metric): 49.962 mm
Grooved and lock nut FAG KM40, Female thread: M200x3 | Nominal diameter (metric): 250 mm