Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
FAG HM3072 LOCKNUT
Grooved and lock nut FAG HM3072, Female thread: Tr360X5 | Nominal diameter (metric): 420 mm
Locknut
References
fag:
HM3072
rubix:
274A7716
manufacturer :
0190040360000
ean:
4012801309554
Technical specifications
Nominal diameter (metric)
420
mm
Female thread
Tr360X5
See all Specifications
Product details
Technical specifications
Product details : FAG HM3072 LOCKNUT
Locknut HM
Technical specifications
Attributes
Logistic Weight
11900
g
Nominal diameter (metric)
420
mm
Female thread
Tr360X5
Material
Steel
Outer diameter
420
mm
Width
45
mm
Series
HM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
672.44
excl. VAT
/
Each
£
806.93
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KMT 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut AKN from MECALINE KM21-AKN, Female thread: M 105x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut AKN from MECALINE KMT28-AKN, Female thread: M140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut PTN KM1, Female thread: M12×1 | Nominal diameter (metric): 12 mm
Grooved and lock nut SNR TBR50, Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE KM40-AKN, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut AKN from MECALINE KMTA8-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 401 mm
Grooved and lock nut SKF KMT 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut AKN from MECALINE KM15-AKN, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut INA ZM140, Female thread: M140X2 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KM 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut FAG KM34, Female thread: M170x3 | Nominal diameter (metric): 220 mm
Grooved and lock nut SKF HM 42 T, Female thread: Tr 210x4 | Nominal diameter (metric): 210 mm
Grooved and lock nut INA ZM20, Female thread: M20X1 | Nominal diameter (metric): 32 mm
Grooved and lock nut SNR KM31