Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZM100 PRECISION LOCKNUT 17313000000
Grooved and lock nut INA ZM100, Female thread: M100X2 | Nominal diameter (metric): 130 mm
Precision locknut
References
ina:
ZM100
rubix:
229A4631
manufacturer :
0017313000000
ean:
4012802079289
Technical specifications
Nominal diameter (metric)
130
mm
Female thread
M100X2
See all Specifications
Product details
Technical specifications
Product details : INA ZM100 PRECISION LOCKNUT 17313000000
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
Logistic Weight
830
g
Nominal diameter (metric)
130
mm
Female thread
M100X2
Outer diameter
130
mm
Width
20
mm
Series
ZM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
284.80
excl. VAT
/
Each
£
341.76
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HML60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut SNR KM31
Grooved and lock nut SKF KMK 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KM 17, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE ZM140-AKN, Female thread: M140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE ZM75-AKN, Female thread: M75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut FAG HM3164, Female thread: Tr320X5 | Nominal diameter (metric): 400 mm
Grooved and lock nut FAG KM3, Female thread: M17x1 | Nominal diameter (metric): 28 mm
Grooved and lock nut PTN KM8, Female thread: M40×1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE HM3060-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut INA ZM55, Female thread: M55X2 | Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KMT 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut PTN KM5, Female thread: M25×1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut FAG MU.KMT22-MFO, Nominal diameter (metric): 110 mm
Grooved and lock nut SKF KML 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm