Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA SLOTTED NUT ZMA55/98
Grooved and lock nut INA ZMA55/98, Female thread: M55X2 | Nominal diameter (metric): 98 mm
Precision locknut
References
ina:
ZMA55/98
rubix:
106A2786
manufacturer :
0017317770000
ean:
4012802443288
Technical specifications
Nominal diameter (metric)
98
mm
Female thread
m55x2
See all Specifications
Product details
Technical specifications
Product details : INA SLOTTED NUT ZMA55/98
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
1263
g
Nominal diameter (metric)
98
mm
Female thread
m55x2
Material
steel
Outer diameter
98
mm
Width
32
mm
Series
zma
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
235.98
excl. VAT
/
Each
£
283.18
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KM 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KMK 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut SKF KMK 4, Female thread: M20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut PTN KM8, Female thread: M40×1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut INA ZMA30/65, Female thread: M30X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KMFE 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KMT 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SKF KMFE 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SKF HM 3084, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut AKN from MECALINE ZM40-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut PTN KM22, Female thread: M110×2 | Nominal diameter (metric): 110 mm
Grooved and lock nut FAG KM29, Female thread: M145x2 | Nominal diameter (metric): 190 mm
Grooved and lock nut SKF KM 27, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SKF KMT 30, Female thread: M 150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SNR KM28, Female thread: M140x2