Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBR95 ACCESSORIES
Grooved and lock nut SNR TBR95, Nominal diameter (metric): 95 mm
Grooved and lock nut SNR
References
snr:
TBR95
rubix:
205A9096
ean:
3413520486969
Technical specifications
Nominal diameter (metric)
95
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBR95 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
95
mm
Weight
0
kg
Series
TBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.71
excl. VAT
/
Each
£
132.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR BR100
Grooved and lock nut Timken KM 28, Nominal diameter (metric): 140 mm
Grooved and lock nut SNR BR80
Grooved and lock nut SKF KM 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SKF KMFE 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut SNR TBR100, Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE ZM95-AKN, Female thread: M95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut Timken KM17, Female thread: M85X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut Timken KM20, Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE KM18-AKN, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SKF KMT 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut Timken KM 18, Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE KMT13-AKN, Female thread: M65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut FAG HMZ30/600, Female thread: Tr600X6 | Nominal diameter (metric): 600 mm
Grooved and lock nut FAG KM40, Female thread: M200x3 | Nominal diameter (metric): 250 mm