References
Knipex:00 20 09 V03
Rubix:257A1278
EAN:4003773074809

Documents
Product details : KNIPEX 002009V03 PACKAGE ALLIGATOR
00 20 09 V03 KNIPEX Alligator® Set
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers with polished heads; handles with non-slip plastic coating. self-service card/blister.
Content: 1 x 88 01 180 KNIPEX Alligator® Water Pump Pliers (180 mm), 1 x 88 01 250 KNIPEX Alligator® Water Pump Pliers (250 mm), 1 x 88 01 300 KNIPEX Alligator® Water Pump Pliers (300 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers with polished heads; handles with non-slip plastic coating. self-service card/blister.
Content: 1 x 88 01 180 KNIPEX Alligator® Water Pump Pliers (180 mm), 1 x 88 01 250 KNIPEX Alligator® Water Pump Pliers (250 mm), 1 x 88 01 300 KNIPEX Alligator® Water Pump Pliers (300 mm),
Pliers with polished heads. Handles with non-slip plastic coating. Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 365x170x35 mm |
|---|---|
| Logistic Weight | 1195 g |
| Number of elements | 3 |
| Type | pliers set |
Show UNSPSC/ECL@SS
£ 75.73 excl. VAT
/ Each
£ 90.88 incl. VAT
- In stock: Next day delivery