References
Knipex:00 31 20 V02
Rubix:388A3128
EAN:4003773077268

Product details : KNIPEX 003120V02 KNIPEX SET OF 2 PLIERS ALLIGATOR
Delivery of art. no. 00 31 20 V02 contents: 1 x water pump pliers 180 mm, 1 x water pump pliers 250 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x93x32 mm |
|---|---|
| Logistic Weight | 535 g |
| Number of elements | 2 |
| Type | adjustable pliers |
Show UNSPSC/ECL@SS
£ 42.79 excl. VAT
/ Each
£ 51.35 incl. VAT
- Delivery usually within ( 14 ) days