BAHCO 9733 ERGO FINE MECHANICAL CUTTERS AND PLIERS SET 8PCS
ERGO™ Fine Mechanical Cutters and Pliers Set - 8 Pcs
See technical informationSee documentsReferences
Bahco:9733
Rubix:120A9297
EAN:7314150103256

Documents
Product details : BAHCO 9733 ERGO FINE MECHANICAL CUTTERS AND PLIERS SET 8PCS
Set includes: 4130, 4239, 4530, 4833, 4231, 4430, 4830, 4131 pliers
Two-component ERGO™ handles: thermoplastic surface on tough polypropylene provides superior grip
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Set of fine mechanical cutters and pliers packed in a wallet
CNC machine grinding guarantees edge angle accuracy
For fine mechanical, telecommunication and electronics industry
Equipped with a return spring
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Number of elements | 8 |
| Type | cutter and plier set |
Show UNSPSC/ECL@SS
£ 360.61 excl. VAT
/ Each
£ 432.73 incl. VAT
- Delivery usually within ( 14 ) days
