KNIPEX 7121200 COMPACT BOLT CUTTER COBOLT 200MM


KNIPEX CoBolt®

References
knipex:71 21 200
rubix:206A8144
ean:4003773066866
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7121200 COMPACT BOLT CUTTER COBOLT 200MM


71 21 200 KNIPEX CoBolt®
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. 20° angled head with joint bar on one side and diagonal cutting edge for almost flush cutting, with space for gripping.
  • Cutting capacities soft wire (diameter): Ø 6 mm
  • Cutting capacities medium hard wire (diameter): Ø 5.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 4.0 mm
  • Cutting capacities piano wire (diameter): Ø 3.6 mm
  • With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)200x62x24 mm
    Logistic Weight320 g
    Length200 mm
    Branchplastic coated
    Show UNSPSC/ECL@SS
    £ 44.64 excl. VAT
    / Each
    £ 53.57 incl. VAT
    • Usually arrives within 14 working days