References
Knipex:71 72 910
Rubix:2523725
EAN:4003773066781

Product details : KNIPEX 7172910 BOLT CUTTERS 910MM
71 72 910 Bolt Cutter
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable.
HRC 19: Ø 13 mm HRC 40: Ø 10 mm HRC 48: Ø 9 mm Cutting edge length mm: 46 mm Head thickness: 42 mm
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable.
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction hardened, cutting-edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour dual component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable. Joint: special tool steel, forged. Handles: steel tube, powder-coated. Blade: chrome vanadium heavy-duty steel, forged, multi stage oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 920x170x42 mm |
|---|---|
| Logistic Weight | 4950 g |
| Cutting capacity | 13 mm |
| Length | 910 mm |
| Branch | multi-component grips |
| Weight | 4950 g |
Show UNSPSC/ECL@SS
£ 209.72 excl. VAT
/ Each
£ 251.66 incl. VAT
- Delivery usually within ( 14 ) days






