KNIPEX 975235 CRIMP LEVER PLIERS PRECIFORCE 220MM


KNIPEX PreciForce

References
knipex:97 52 35
rubix:1251970
ean:4003773051886
brand logo
brand logo
Technical specifications
Length215 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity6 mm²
See all Specifications

Product details : KNIPEX 975235 CRIMP LEVER PLIERS PRECIFORCE 220MM


  • With improved crimping geometry for excellent conductivity
  • High and consistent crimping quality thanks to precision dies and ratchet mechanism (unlockable)
  • Precise crimping pressure, factory-set (calibrated)
  • High crimping force thanks to effective leverage effect Good handling thanks to convenient grip position, low weight, short design and ergonomic handles
  • For installations on residential and industrial buildings or on stand-alone systems such as mobile homes

The crimping die is not interchangeable

For MC4 and MC4 EVO 2 connectors

For installing PV systems with MC4 and MC4 EVO 2 connectors

For solder-free electrical connections. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. High transmission of force thanks to lever action for fatigue-reduced working. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Chrome vanadium electric steel in special quality, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)225x75x31 mm
Length215 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity6 mm²
Weight494 g
Show UNSPSC/ECL@SS
£ 117.19 excl. VAT
/ Each
£ 140.63 incl. VAT
  • Usually arrives within 14 working days