KLEIN TOOLS 11061 SELF ADJUSTING WIRE STRIPPER/CUTTE (L)210 MM X
Wire Stripper and Cutter
See technical informationSee documentsReferences
Klein Tools:11061
Rubix:234A6753
Documents
Product details : KLEIN TOOLS 11061 SELF ADJUSTING WIRE STRIPPER/CUTTE (L)210 MM X
Klein Self Adjusting Wire Stripper/Cutte (L)210 mm x (W)95 mm x (D)32 mm
Technical specifications
Attributes
| Weight | 360 g |
|---|
Show UNSPSC/ECL@SS
£ 51.34 excl. VAT
/ Each
£ 61.61 incl. VAT
- Usually arrives within 14 working days

