Self-adjusting crimping tools
Length | 271 mm |
---|---|
Min. crimping capacity | 0.08 mm² |
Max. crimping capacity | 10 mm² |
Logistics dimensions (L x W x H) | 260x84x25 mm |
---|---|
Length | 271 mm |
Min. crimping capacity | 0.08 mm² |
Max. crimping capacity | 10 mm² |
Weight | 505 g |
Usually arrives within 14 working days