References
Knipex:73 05 160
Rubix:2546558
EAN:4003773075134





Product details : KNIPEX 7305160 X-CUT COMPACT DIAGONAL CUTTER 160MM
73 05 160 KNIPEX X-Cut®
cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length.
Cutting capacities soft wire (diameter): Ø 4.8 mm Cutting capacities medium hard wire (diameter): Ø 3.8 mm Schneidwerte harter Draht (Durchmesser): Ø 2.7 mm Cutting capacities piano wire (diameter): Ø 2.2 mm Cutting capacity copper cable, multiple-stranded: Ø 12.0 mm
cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length.
Cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x60x21 mm |
|---|---|
| Logistic Weight | 175 g |
| Nose shape | diagonal |
| Length | 160 mm |
| Weight | 175 g |
| Cutting capacity | 12 mm |
| Type | compact diagonal cutter |
Show UNSPSC/ECL@SS
£ 44.93 excl. VAT
/ Each
£ 53.92 incl. VAT
- Delivery usually within ( 14 ) days