References
Knipex:74 06 160 SB
Rubix:388A3629
EAN:4003773030072



Product details : KNIPEX 7406160SB DIAGONAL CUTTING NIPPERS 160MM
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 343x84x18 mm |
|---|---|
| Length | 230 mm |
| Weight | 237 g |
| Cutting capacity | 3.4 mm |
Show UNSPSC/ECL@SS
£ 39.90 excl. VAT
/ Each
£ 47.88 incl. VAT
- Delivery usually within ( 14 ) days