STANLEY FMHT0-71851 FATMAX COMP ACTION PLIERS END CUTTER
FatmaxCompound Action Plier– End Cutting
See technical informationReferences
Stanley:FMHT0-71851
Rubix:2525928
EAN:3253560718510

Product details : STANLEY FMHT0-71851 FATMAX COMP ACTION PLIERS END CUTTER
70% more cutting and gripping power than standard pliers
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 23x75x270 mm |
|---|---|
| Package weight | 320 g |
| Nose shape | straight |
| Length | 190 mm |
| Type | compound action plier |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Delivery usually within ( 7 ) days