KNIPEX 7902125S1 CABLE LOOM SIDE CUTTING NIPPERS 125MM
Precision Electronics Side Cutter
See technical informationSee documentsReferences
Knipex:79 02 125 S1
Rubix:388A3695
EAN:4003773071808

Documents
Product details : KNIPEX 7902125S1 CABLE LOOM SIDE CUTTING NIPPERS 125MM
Strengths
•Round head
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components; also available without bevel for flush cutting
Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
Approx. 20% lighter than conventional electronics pliers
Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
Smooth-running double spring for a gentle and even opening
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components; also available without bevel for flush cutting
Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
Approx. 20% lighter than conventional electronics pliers
Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
Smooth-running double spring for a gentle and even opening
Technical specifications
Attributes
| Nose shape | round |
|---|---|
| Length | 125 mm |
| Weight | 61 g |
| Cutting capacity | 1.3 mm |
| Type | precision electronics side cutter |
Show UNSPSC/ECL@SS
£ 70.13 excl. VAT
/ Each
£ 84.16 incl. VAT
- Delivery usually within ( 14 ) days




