References
Bahco:BE-7930
Rubix:2518328
EAN:7314151838843

Product details : BAHCO BE-7930 SCREWDRIVER ERGO BTX 30X150
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr30 |
| Blade length | 150 mm |
| Length | 272 mm |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
- Delivery usually within ( 14 ) days
