BRITOOL EXPERT SCREWDRIVER PARALLEL 4X 100 E165017


Screwdriver

References
expert:E165017
rubix:2014200
ean:3258951650172
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size4
Blade length100 mm
See all Specifications

Product details : BRITOOL EXPERT SCREWDRIVER PARALLEL 4X 100 E165017


Strengths

•Comfort grip ergonomic handle is ideal for professional all day use
True circular handle design allows the user to either rotate the handle a lot (for fast turning) or a little (for power turning) for your maximum control and comfort
Long handle length and dual diameter design is favoured by professional users
Wider diameter dimpled section for extra grip and turning force especially with oily hands
Smaller diameter finger section for fine control
Handle is injection moulded (not push fitted) to the bar for quality and durability
Colour moulded handle denotes the drive profile for easy selection
Slotted (Flared + Parallel) is Red
Expert Brand + Part Number + Size is stamped or etched onto the tools for easy selection and ID
Shot blasted drive tips for superior fit and grip into screw heads
Polished Chrome Vanadium Alloy for superior strength and durability

Technical specifications


Attributes
ImprintFlat
Imprint size4
Blade length100 mm
Length202 mm
FinishingPolished
Diameter27 mm
Weight43 g
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
  • Usually arrives within 14 working days