SKF DBL LIP HSNG SEALX2 TSN 224 L


TSN Four-lip Seal

References
skf:TSN 224 L
rubix:103A5649
manufacturer :TSN 224 L
ean:7316574515875
brand logo
brand logo
Technical specifications
TypeFour-Lip Seal
See all Specifications

Product details : SKF DBL LIP HSNG SEALX2 TSN 224 L


SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).

Strengths

  • Good protection from contamination
  • Keep the lubricant in the housing
  • Part of three barrier solution

Technical specifications


Attributes
TypeFour-Lip Seal
Inner diameter135 mm
Outer diameter167.5 mm
Width16 mm
SeriesTSN
MaterialTPE
Show UNSPSC/ECL@SS
£ 53.91 excl. VAT
/ Each
£ 64.69 incl. VAT
  • In stock: Next day delivery