DEWALT DWE492K-GB 230MM 2200W LAG ANGLE GRINDER WITH KIT BOX 240V
Large Angle Grinder
See technical informationSee documentsReferences
Dewalt:DWE492K-GB
Rubix:2579959
EAN:5035048617168

Documents
Product details : DEWALT DWE492K-GB 230MM 2200W LAG ANGLE GRINDER WITH KIT BOX 240V
Strengths
Abrasion protected motor for increased durability
Two position side handle allows the user to optimise handle position to give maximum comfort
Spindle lock for quick wheel changes
Brush window allows quick brush replacement
Two position side handle allows the user to optimise handle position to give maximum comfort
Spindle lock for quick wheel changes
Brush window allows quick brush replacement
Technical specifications
Attributes
| Disk diameter | 230 mm |
|---|---|
| Rotation speed | 6600 rpm |
| Weight | 5.2 kg |
| Cordless | yes |
| Type | angle grinder |
| No-load speed | 6600 rpm |
| Power | 2200 W |
Show UNSPSC/ECL@SS
£ 171.84 excl. VAT
/ Each
£ 206.21 incl. VAT
- Delivery usually within ( 7 ) days