References
Dremel:F0130290JN
Rubix:80030926




Documents
Product details : DREMEL ENGRAVER 230V 290-1
Engraving tool with variable depth control, for engraving on a wide variety of materials like metal, glass, wood, plastics, ceramics, etc. This kit also includes a letter & number template for easy engraving of letters & numbers.
Strengths
Reciprocating action for optimal engraving control
Variable stroke depth for various engraving effect
Soft grip for comfortable handling
Separate on/off switch to keep depth setting
Variable stroke depth for various engraving effect
Soft grip for comfortable handling
Separate on/off switch to keep depth setting
Applications
Replaceable carbide for use on a wide variety of materials
Technical specifications
Attributes
| Weight | 0.31 kg |
|---|---|
| Cordless | yes |
| Power | 35 W |
Show UNSPSC/ECL@SS
£ 22.78 excl. VAT
/ Each
£ 27.34 incl. VAT
- In stock: Next day delivery