DEWALT DWE4206 115MM 1010W SLIDE SWITCH SAG NO-VOLT ANGLE GRINDER
Slide Switch Sag No-Volt
See technical informationSee documentsReferences
Dewalt:DWE4206-GB
Rubix:2577324
EAN:5035048464311

Technical specifications
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 2.1 kg |
Documents
Product details : DEWALT DWE4206 115MM 1010W SLIDE SWITCH SAG NO-VOLT ANGLE GRINDER
Strengths
No-volt release switch prevents the unit from starting unintentionally when locked on. Switch must be consciously reset before power is delivered
Soft start reduces movement of the tool on startup increasing user control
High efficiency motor design improves performance in demanding applications
Dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking
Small girth allow comfortable gripping resulting in superior ergonomics
The low profile gear case allows access in confined areas
Anti vibration side handle to improve user comfort
Anti lock flange prevents flanges from permanently locking up and locking the disc on
New guard design allows guard fitment, adjustment or removal without the use of tools, for increased flexibility
Fully leaded stator windings for increased motor durability
Pop off brushes protect the armature from damage at the end of brush life resulting in greater motor durability
Abrasion protected motor for increased durability
Side positioned spindle lock gives greater protection to button when using in confined spaces
Soft start reduces movement of the tool on startup increasing user control
High efficiency motor design improves performance in demanding applications
Dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking
Small girth allow comfortable gripping resulting in superior ergonomics
The low profile gear case allows access in confined areas
Anti vibration side handle to improve user comfort
Anti lock flange prevents flanges from permanently locking up and locking the disc on
New guard design allows guard fitment, adjustment or removal without the use of tools, for increased flexibility
Fully leaded stator windings for increased motor durability
Pop off brushes protect the armature from damage at the end of brush life resulting in greater motor durability
Abrasion protected motor for increased durability
Side positioned spindle lock gives greater protection to button when using in confined spaces
Technical specifications
Attributes
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 2.1 kg |
| Cordless | yes |
| Type | angle grinder |
| No-load speed | 11000 rpm |
| Power | 1010 W |
Show UNSPSC/ECL@SS
£ 75.83 excl. VAT
/ Each
£ 91.00 incl. VAT
- In stock: Next day delivery