MAKITA GA9020KD/1 ANGLE GRINDER 230MM 110V
Makita angle grinder 230mm ga9020kd 110v
See technical informationReferences
Makita:GA9020KD/1
Rubix:2005185

Product details : MAKITA GA9020KD/1 ANGLE GRINDER 230MM 110V
2000W 230mm disc diameter heavy duty angle grinder. Features include soft grip for more comfort and control, machined bevel gear for strength and anti-dust structure. Supplied complete with lock nut wrench, side handle, wheel guard, diamond wheel and carry case.
Technical specifications
Attributes
| Disk diameter | 230 mm |
|---|---|
| Rotation speed | 6600 rpm |
| Weight | 5.8 kg |
| Cordless | yes |
| Power | 2000 W |
Show UNSPSC/ECL@SS
£ 144.39 excl. VAT
/ Each
£ 173.27 incl. VAT
- Delivery usually within ( 7 ) days
