VSE series 1,000 Volt insulated strippers
Wire diameter | 8 mm |
---|---|
Weight | 200 g |
Length | 170 mm |
Logistic Weight | 220 g |
---|---|
Packaged dimensions (D x W x H) | 165x90x32 mm |
Package weight | 220 g |
Wire diameter | 8 mm |
Weight | 200 g |
Length | 170 mm |
Usually arrives within 14 working days