BRITOOL EXPERT 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 059


Lateral automatic stripping pliers

References
facom:986059
rubix:8915555
ean:3148519860597
brand logo
brand logo
Technical specifications
Weight370 g
Length175 mm
See all Specifications

Product details : BRITOOL EXPERT 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 059


Lateral automatic stripping pliers
-These pliers give a high precision of stripping with a diameter suitable for each conductor.
175. E: Replacement knife for 986058.
175. T: Replacement knife for 986059.

Strengths

These pliers give a high precision of stripping with a diameter suitable for each conductor.

Technical specifications


Attributes
Logistic Weight368 g
Packaged dimensions (D x W x H)185x90x45 mm
Package weight368 g
Weight370 g
Length175 mm
Show UNSPSC/ECL@SS
£ 72.62 excl. VAT
/ Each
£ 87.14 incl. VAT
  • Usually arrives within 14 working days