Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8853 OIL GRIP 4111X GLOVES 8 M
TEGERA 8853 OIL GRIP 4111X GLOVES 8 M
General handling glove Tegera
References
tegera:
8853-8
rubix:
389A3569
ean:
7340118471969
Technical specifications
Size
8
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8853 OIL GRIP 4111X GLOVES 8 M
Technical specifications
Attributes
Size
8
Coating
Nitrile
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.88
excl. VAT
/
Each
£
9.46
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 868 SYNTHETIC GLOVE 8 M
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 10 PK1
ANSELL 32-815 HYNIT 3111A GUNN CUT GLOVES BLUE SIZE 8
TEGERA 8155 LEATHER GLOVE 11 2XL
GISS 840011 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 11
TEGERA 12 LEATHER GLOVE 11 2XL
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 9
GISS 861434 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 11
TEGERA 33 LEATHER GLOVE 10 XL
TEGERA 310A TEXTILE GLOVE 6 XS
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 8
TEGERA 778 SYNTHETIC GLOVE 6 XS
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9
TEGERA 16 CHEMICAL PROTECTION GLOVE 9 L